
Inline Landscape Panels, Fits 230x770mm
Mfr # LP2377G
Zoro # G5831578
product price: $45.69
/eaKey Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 230 x 770 mm
Gauge
12 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LP2377G
Zoro #
G5831578
UPC #
783510151621
Country of Origin
Mexico
Dimensions
Thickness
12 ga / 2.66 mm
Panel Size
8.31 x 29.57 in / 211 x 751 mm
Details
Item
Inline Landscape Panels,Fits 230x770mm
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 230 x 770 mm
Gauge
12 ga
Color
Unpainted
Series
InLine
Weight
7.40 lb
Description
Inline Landscape Panels,Fits 230x770mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.