Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inline Landscape Panels, Fits 230x930mm

  • Mfr # LP2393

  • Zoro # G5813834


product price: $51.15
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 230 x 930 mm
Color
White
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP2393
Zoro #
G5813834
UPC #
783510110727
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm
Panel Size
8.31 x 35.67 in / 211 x 906 mm

Details

Item
Inline Landscape Panels,Fits 230x930mm
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 230 x 930 mm
Color
White
Gauge
12 ga
Weight
8 lb
Series
InLine

Description

Inline Landscape Panels,Fits 230x930mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.