Zoro Homepage

Inline Landscape, Type 4 and 12,230x310

  • Mfr # LHC233116

  • Zoro # G5813588


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
230 x 310 x 155 mm
Color
Light Gray
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHC233116
Zoro #
G5813588
UPC #
783510110253
Country of Origin
Mexico

Dimensions

Size
230 x 310 x 155 mm
Height
9.06 in
Width
12.2 in
Depth
6.1 in
Thickness
16 ga / 1.5 mm

Details

Item
Inline Landscape,Type 4 and 12,230x310
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
16 ga
NEMA Enclosure Type
4, 12
Features
Solid Cover, Dust-Resistant
Application
Indoor
Series
InLine
Weight
10.80 lb
Standards
Clear Space Above Panel
140 mm / 5.51 in
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Mounting Studs
265 mm / 10.45 in
Cover Style
Solid

Description

Inline Landscape,Type 4 and 12,230x310

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.