Zoro Homepage

Inline Landscape, Type 4 and 12,230x770

  • Mfr # LWC237716

  • Zoro # G5813518


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
4, 12
Application
Indoor
Size
230 x 770 x 155 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWC237716
Zoro #
G5813518
UPC #
783510110345
Country of Origin
Mexico

Dimensions

Size
230 x 770 x 155 mm
Depth
6.1 in
Height
9.06 in
Width
30.31 in
Thickness
16 ga / 1.5 mm
Window Size
5.49 x 28.31 in / 139 x 719 mm

Details

Item
Inline Landscape,Type 4 and 12,230x770
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
4, 12
Application
Indoor
Gauge
16 ga
Features
Window Cover, Dust-Resistant
Color
Light Gray
Series
InLine
Weight
20.90 lb
Standards
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Clear Space Above Panel
140 mm / 5.51 in
Cover Style
Window
Mounting Studs
726 mm / 28.57 in

Description

Inline Landscape,Type 4 and 12,230x770

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.