Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inline Landscape, Type 4x, 230x600x155mm

  • Mfr # LWC236016SS

  • Zoro # G5813667


product price: $1,315.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number LP2360G, LDR3P60, LMK23, LP2360
NEMA Enclosure Type
4X, 12
Width
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWC236016SS
Zoro #
G5813667
UPC #
783510110451
Country of Origin
Mexico

Dimensions

Width
23.62 in
Depth
6.1 in
Height
9.06 in
Size
230 x 600 x 155 mm
Body Thickness
14 ga / 1.98 mm
Window Size
549 mm / 21.62 in
Door Thickness
16 ga / 1.59 mm

Details

Item
Inline Landscape,Type 4x,230x600x155mm
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number LP2360G, LDR3P60, LMK23, LP2360
NEMA Enclosure Type
4X, 12
Color
Unpainted
Gauge
Body: 14 ga, Door: 16 ga
Features
Window Cover, Watertight, Corrosion-Resistant
Series
InLine
Weight
18.50 lb
Standards
UL 508A Listed; Type 4, 4X, 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File Number E61997; NEMA/EEMAC Type 4, 4X, 12; CSA File Number 42186: Type 4, 4X, 12; IEC 60529, IP66
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
DIN Rail or Panel Mounting Bracket
LMK23
Cover Style
Window Cover
Clear Space Above Panel
140 mm / 5.51 in
Mounting Studs
556 mm / 21.88 in
Panel
LP2360
Conductive Panel
LP2360G
Mounting Holes
571 mm / 22.5 in
DIN Rail
LDR3P60

Description

Inline Landscape,Type 4x,230x600x155mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.