Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inline Landscape, Type 4x, 230x770x155mm

  • Mfr # LHC237716SS

  • Zoro # G5813615


product price: $1,004.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number LP2377G, LDR3P77, LMK23, LP2377
Color
Unpainted
Width
30.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHC237716SS
Zoro #
G5813615
UPC #
783510110413
Country of Origin
Mexico

Dimensions

Width
30.31 in
Depth
6.1 in
Height
9.06 in
Size
230 x 770 x 155 mm
Door Thickness
16 ga / 1.59 mm
Body Thickness
14 ga / 1.98 mm

Details

Item
Inline Landscape,Type 4x,230x770x155mm
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number LP2377G, LDR3P77, LMK23, LP2377
Color
Unpainted
Gauge
Body: 14 ga, Door: 16 ga
Features
Solid Cover, Watertight, Corrosion-Resistant
NEMA Enclosure Type
4X, 12
Weight
25 lb
Series
InLine
Standards
UL 508A Listed; Type 4, 4X, 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File Number E61997; NEMA/EEMAC Type 4, 4X, 12; CSA File Number 42186: Type 4, 4X, 12; IEC 60529, IP66
DIN Rail
LDR3P77
Clear Space Above Panel
140 mm / 5.51 in
Mounting Studs
726 mm / 28.57 in
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Cover Style
Solid Cover
Panel
LP2377
Conductive Panel
LP2377G
Mounting Holes
741 mm / 29.19 in
DIN Rail or Panel Mounting Bracket
LMK23

Description

Inline Landscape,Type 4x,230x770x155mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.