Zoro Homepage

Inline Landscape, Type 4x, 230x930x155mm

  • Mfr # LHC239316SS

  • Zoro # G5813658


product price: $1,078.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number LP2393G, LDR3P93, LMK23, LP2393
Color
Unpainted
Size
230 x 930 x 155 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHC239316SS
Zoro #
G5813658
UPC #
783510110420
Country of Origin
Mexico

Dimensions

Size
230 x 930 x 155 mm
Height
9.06 in
Width
36.61 in
Depth
6.1 in
Body Thickness
14 ga / 1.98 mm
Door Thickness
16 ga / 1.59 mm

Description

Inline Landscape,Type 4x,230x930x155mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.