Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INLINE Type 4,200x150x120mm, Lt Gray, S

  • Mfr # LSC201512

  • Zoro # G5859377


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number LP2015G, LP2015
Width
5.91 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSC201512
Zoro #
G5859377
UPC #
783510610401
Country of Origin
Mexico

Dimensions

Width
5.91 in
Size
200 x 150 x 120 mm
Height
7.87 in
Depth
4.72 in
Thickness
16 ga / 1.52 mm
Panel Size
7.13 x 5.16 in / 181 x 131 mm

Details

Item
INLINE Type 4,200x150x120mm,Lt Gray,S
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number LP2015G, LP2015
Gauge
16 ga
NEMA Enclosure Type
4, 12
Color
Light Gray
Type
Watertight
Series
InLine
Weight
4.30 lb
Standards
UL 508A Listed; Type 3, 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 3, 4, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4 and 12; CSA, File No. 42186: Type 4 and 12; IEC 60529, IP66
Conductive Panel
LP2015G
Mounting
7.15 x 3.36 in / 182 x 85 mm
Panel
LP2015
Protection Rating
NEMA Type 12; NEMA Type 4; IP66

Description

INLINE Type 4,200x150x120mm,Lt Gray,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.