Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INLINE Type 4,200x600x150mm, Lt Gray, S

  • Mfr # LWC206015

  • Zoro # G5859343


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number LP2060G, LP2060
Size
200 x 600 x 150 mm
Width
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWC206015
Zoro #
G5859343
UPC #
783510611705
Country of Origin
Mexico

Dimensions

Size
200 x 600 x 150 mm
Width
23.62 in
Height
7.87 in
Depth
5.91 in
Thickness
16 ga / 1.52 mm
Window Size
115 x 549 mm / 4.53 x 21.36 in
Panel Size
7.13 x 21.06 in / 181 x 581 mm

Details

Item
INLINE Type 4,200x600x150mm,Lt Gray,S
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number LP2060G, LP2060
Color
Light Gray
NEMA Enclosure Type
4, 12
Gauge
16 ga
Type
Watertight
Weight
13.10 lb
Series
InLine
Standards
UL 508A Listed; Type 3, 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 3, 4, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4 and 12; CSA, File No. 42186: Type 4 and 12; IEC 60529, IP66
Mounting
7.15 x 21.08 in / 182 x 535 mm
Conductive Panel
LP2060G
Panel
LP2060
Protection Rating
NEMA Type 12; NEMA Type 4; IP55

Description

INLINE Type 4,200x600x150mm,Lt Gray,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.