Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INLINE Type 4, 250x200x150mm, Lt Gray, Steel

  • Mfr # LWC252015

  • Zoro # G6812156


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number LP2520G, LP2520
Height
9.84 in
Size
250 x 200 x 150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWC252015
Zoro #
G6812156
UPC #
783510611408
Country of Origin
Mexico

Dimensions

Height
9.84 in
Size
250 x 200 x 150 mm
Width
7.87 in
Depth
5.91 in
Thickness
16 ga / 1.52 mm
Window Size
199 x 115 mm / 7.83 x 4.24 in
Panel Size
9.09 x 7.13 in / 231 x 181 mm

Details

Item
INLINE Type 4,250x200x150mm,Lt Gray,S
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number LP2520G, LP2520
Gauge
16 ga
NEMA Enclosure Type
4, 12
Color
Light Gray
Standards
UL 508A Listed; Type 3, 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 3, 4, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4 and 12; CSA, File No. 42186: Type 4 and 12; IEC 60529, IP66
Type
Watertight
Series
InLine
Weight
6.50 lb
Conductive Panel
LP2520G
Panel
LP2520
Mounting
9.12 x 5.33 in / 232 x 135 mm
Protection Rating
NEMA Type 12; NEMA Type 4; IP55

Description

INLINE Type 4,250x200x150mm,Lt Gray,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.