Zoro Homepage

INLINE Type 4,300x250x150mm, Lt Gray, S

  • Mfr # LWC302515

  • Zoro # G5859359


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number LP3025G, LP3025
Size
300 x 250 x 150 mm
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWC302515
Zoro #
G5859359
UPC #
783510611507
Country of Origin
Mexico

Dimensions

Size
300 x 250 x 150 mm
Width
9.84 in
Depth
5.91 in
Height
11.81 in
Thickness
16 ga / 1.52 mm
Window Size
249 x 165 mm / 9.80 x 6.25 in
Panel Size
11.06 x 9.09 in / 281 x 231 mm

Details

Item
INLINE Type 4,300x250x150mm,Lt Gray,S
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number LP3025G, LP3025
Gauge
16 ga
Color
Light Gray
NEMA Enclosure Type
4, 12
Type
Watertight
Weight
8.50 lb
Series
InLine
Standards
UL 508A Listed; Type 3, 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 3, 4, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4 and 12; CSA, File No. 42186: Type 4 and 12; IEC 60529, IP66
Conductive Panel
LP3025G
Protection Rating
NEMA Type 12; NEMA Type 4; IP55
Mounting
11.08 x 7.30 in / 281 x 185 mm
Panel
LP3025

Description

INLINE Type 4,300x250x150mm,Lt Gray,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.