
INLINE, Type 4X, 150x150x120mm, SS Type 304
Mfr # LSC151512SS
Zoro # G6812208
product price: $482.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number LP1515G, LP1515
Features
Watertight, Corrosion-Resistant
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LSC151512SS
Zoro #
G6812208
UPC #
783510617608
Country of Origin
Mexico
Dimensions
Width
5.91 in
Size
150 x 150 x 120 mm
Height
5.91 in
Depth
4.72 in
Door Thickness
16 ga / 1.59 mm
Body Thickness
14 ga / 1.98 mm
Panel Size
5.16 x 5.16 in / 131 x 131 mm
Details
Item
INLINE,Type 4X,150x150x120mm,SS Type
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number LP1515G, LP1515
Features
Watertight, Corrosion-Resistant
Color
Unpainted
NEMA Enclosure Type
4X, 12
Gauge
Body: 14 ga, Door: 16 ga
Standards
UL 508A Listed; Type 4, 4X, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4, 4X, 12; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66
Weight
4 lb
Series
InLine
Conductive Panel
LP1515G
Stainless Steel Type
304
Mounting
5.18 x 3.36 in / 132 x 85 mm
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Steel Panel
LP1515
Description
INLINE,Type 4X,150x150x120mm,SS Type
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.