Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INLINE, Type 4X, 200x150x120mm, SS Type 304

  • Mfr # LSC201512SS

  • Zoro # G6812278


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number LP2015G, LP2015
Features
Watertight, Corrosion-Resistant
Width
5.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSC201512SS
Zoro #
G6812278
UPC #
783510617707
Country of Origin
Mexico

Dimensions

Width
5.91 in
Size
200 x 150 x 120 mm
Height
7.87 in
Depth
4.72 in
Door Thickness
16 ga / 1.59 mm
Panel Size
7.13 x 5.16 in / 181 x 131 mm
Body Thickness
14 ga / 1.98 mm

Details

Item
INLINE,Type 4X,200x150x120mm,SS Type
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number LP2015G, LP2015
Features
Watertight, Corrosion-Resistant
Gauge
Body: 14 ga, Door: 16 ga
Color
Unpainted
NEMA Enclosure Type
4X, 12
Standards
UL 508A Listed; Type 4, 4X, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4, 4X, 12; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66
Series
InLine
Weight
5 lb
Mounting
7.15 x 3.35 in / 182 x 85 mm
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Conductive Panel
LP2015G
Stainless Steel Type
304
Steel Panel
LP2015

Description

INLINE,Type 4X,200x150x120mm,SS Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.