
INLINE, Type 4X, 200x150x120mm, SS Type
Mfr # LSC201512SS6
Zoro # G5861599
product price: $725.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number LP2015G, LP2015
Gauge
Body: 14 ga, Door: 16 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSC201512SS6
Zoro #
G5861599
UPC #
783510877002
Country of Origin
Mexico
Dimensions
Depth
4.72 in
Width
5.91 in
Size
200 x 150 x 120 mm
Height
7.87 in
Panel Size
7.13 x 5.16 in / 181 x 131 mm
Body Thickness
14 ga / 1.98 mm
Door Thickness
16 ga / 1.59 mm
Details
Item
INLINE,Type 4X,200x150x120mm,SS Type
Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number LP2015G, LP2015
Gauge
Body: 14 ga, Door: 16 ga
Color
Unpainted
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
4X, 12
Standards
UL 508A Listed; Type 4, 4X, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4, 4X, 12; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66
Weight
3.50 lb
Series
InLine
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Stainless Steel Type
316L
Conductive Panel
LP2015G
Steel Panel
LP2015
Mounting
7.15 x 3.35 in / 182 x 85 mm
Description
INLINE,Type 4X,200x150x120mm,SS Type
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.