Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INLINE, Type 4X, 200x600x150mm, SS Type

  • Mfr # LWC206015SS6

  • Zoro # G5861644


product price: $2,019.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number LP2060G, LP2060
NEMA Enclosure Type
4X, 12
Height
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWC206015SS6
Zoro #
G5861644
UPC #
783510878306
Country of Origin
Mexico

Dimensions

Height
7.87 in
Depth
5.91 in
Width
23.62 in
Size
200 x 600 x 150 mm
Door Thickness
16 ga / 1.59 mm
Window Size
115 x 549 mm / 4.53 x 21.61 in
Panel Size
7.13 x 22.87 in / 181 x 581 mm
Body Thickness
14 ga / 1.98 mm

Details

Item
INLINE,Type 4X,200x600x150mm,SS Type
Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number LP2060G, LP2060
NEMA Enclosure Type
4X, 12
Gauge
Body: 14 ga, Door: 16 ga
Features
Watertight, Corrosion-Resistant
Color
Unpainted
Weight
16 lb
Series
InLine
Standards
UL 508A Listed; Type 4, 4X, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4, 4X, 12; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66
Steel Panel
LP2060
Mounting
7.15 x 21.08 in / 182 x 535 mm
Conductive Panel
LP2060G
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Stainless Steel Type
316L

Description

INLINE,Type 4X,200x600x150mm,SS Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.