
INLINE, Type 4X, 250x200x150mm, SS Type 316L
Mfr # LSC252015SS6
Zoro # G6815595
product price: $889.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number LP2520G, LP2520
Gauge
Body: 14 ga, Door: 16 ga
Features
Watertight, Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSC252015SS6
Zoro #
G6815595
UPC #
783510838607
Country of Origin
Mexico
Dimensions
Size
250 x 200 x 150 mm
Height
9.84 in
Depth
5.91 in
Width
7.87 in
Body Thickness
14 ga / 1.98 mm
Panel Size
9.09 x 7.13 in / 231 x 181 mm
Door Thickness
16 ga / 1.59 mm
Details
Item
INLINE,Type 4X,250x200x150mm,SS Type
Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number LP2520G, LP2520
Gauge
Body: 14 ga, Door: 16 ga
Features
Watertight, Corrosion-Resistant
Color
Unpainted
NEMA Enclosure Type
4X, 12
Standards
UL 508A Listed; Type 4, 4X, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4, 4X, 12; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66
Series
InLine
Weight
5 lb
Mounting
9.12 x 5.33 in / 232 x 135 mm
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Stainless Steel Type
316L
Conductive Panel
LP2520G
Steel Panel
LP2520
Description
INLINE,Type 4X,250x200x150mm,SS Type
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.