Zoro Homepage

INLINE, Type 4X, 300x250x150mm, SS Type

  • Mfr # LSC302515SS

  • Zoro # G5859483


product price: $868.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number LP3025G, LP3025
Size
300 x 250 x 150 mm
Features
Watertight, Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSC302515SS
Zoro #
G5859483
UPC #
783510617905
Country of Origin
Mexico

Dimensions

Size
300 x 250 x 150 mm
Depth
5.91 in
Height
11.81 in
Width
9.84 in
Door Thickness
16 ga / 1.59 mm
Panel Size
11.06 x 9.09 in / 281 x 231 mm
Body Thickness
14 ga / 1.98 mm

Details

Item
INLINE,Type 4X,300x250x150mm,SS Type
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number LP3025G, LP3025
Features
Watertight, Corrosion-Resistant
Gauge
Body: 14 ga, Door: 16 ga
Color
Unpainted
NEMA Enclosure Type
4X, 12
Weight
10.50 lb
Series
InLine
Standards
UL 508A Listed; Type 4, 4X, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4, 4X, 12; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66
Conductive Panel
LP3025G
Steel Panel
LP3025
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Stainless Steel Type
304
Mounting
11.08 x 7.30 in / 281 x 185 mm

Description

INLINE,Type 4X,300x250x150mm,SS Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.