
INLINE, Type 4X, 350x300x200mm, SS Type 304
Mfr # LSC353020SS
Zoro # G6812314
product price: $1,093.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number LP3530G, LP3530
Gauge
Body: 14 ga, Door: 16 ga
Features
Watertight, Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LSC353020SS
Zoro #
G6812314
UPC #
783510618001
Country of Origin
Mexico
Dimensions
Width
11.81 in
Size
350 x 300 x 200 mm
Height
13.78 in
Depth
7.87 in
Panel Size
13.03 x 11.06 in / 331 x 281 mm
Door Thickness
16 ga / 1.59 mm
Body Thickness
14 ga / 1.98 mm
Details
Item
INLINE,Type 4X,350x300x200mm,SS Type
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number LP3530G, LP3530
Gauge
Body: 14 ga, Door: 16 ga
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
4X, 12
Color
Unpainted
Standards
UL 508A Listed; Type 4, 4X, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4, 4X, 12; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66
Series
InLine
Weight
14.96 lb
Conductive Panel
LP3530G
Stainless Steel Type
304
Steel Panel
LP3530
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Mounting
13.05 x 9.27 in / 331 x 235 mm
Description
INLINE,Type 4X,350x300x200mm,SS Type
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.