Zoro Homepage

Insect Screens, Steel

  • Mfr # A3PMIS

  • Zoro # G5827326


product price: $95.59
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Features
Weather-Resistant, Except Dust
NEMA Enclosure Type
3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3PMIS
Zoro #
G5827326
UPC #
783510145781
Country of Origin
United States

Details

Item
Insect Screens,Steel
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Features
Weather-Resistant, Except Dust
NEMA Enclosure Type
3R
Weight
0.80 lb
Series
WeatherPro
Requires
One for one-door enclosure and two for two-door enclosure

Description

Insect Screens,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.