Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interchangeable Bolt-on Hub, Aluminum, PK10

  • Mfr # TBHUB10

  • Zoro # G8154774


product price: $15.79
/pk 10, $1.58/ea
Sold in multiples of 10 for $157.90

Key Features

Material
Aluminum
Finish
Anodized
For Use With
Fits Conduit Size 1 in
Features
Weather-Resistant, Except Dust
NEMA Enclosure Type
3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBHUB10
Zoro #
G8154774
UPC #
783510155551
Country of Origin
United States

Dimensions

Fits Conduit Size
1 in / 25 mm

Details

Item
Interchangeable Bolt-On Hub,Aluminm,PK10
Material
Aluminum
Finish
Anodized
For Use With
Fits Conduit Size 1 in
Features
Weather-Resistant, Except Dust
NEMA Enclosure Type
3R
Color
Unpainted
Weight
0.20 lb
Protection Rating
NEMA Type 3R

Description

Interchangeable Bolt-On Hub,Aluminm,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.