Zoro Homepage

Interior Panel, 10 Gangs, Steel

  • Mfr # A60P48

  • Zoro # G8759125


product price: $686.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Number of Gangs
10 Gangs
Material
Steel
Color
White
Finish
White
Height
56.00"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A60P48
Zoro #
G8759125
UPC #
783510262709
Country of Origin
Mexico

Dimensions

Height
56.00"
Width
44 in
Length
56.50 in
Overall Height
57 in
Overall Width
45 in
Material Thickness
11 ga

Details

Item
Interior Panel
Number of Gangs
10 Gangs
Material
Steel
Color
White
Finish
White
Gauge
10
For Use With
Panel 56.00 x 44.00 fits 60 x 48 Enclosures
Application
For Mounting Components
Sub-Category
Panel and Panel Accessories
Includes
Mounting Hardware
Hole Quantity
10
Panel Style
Back Panel

Description

Interior Panel, Steel Material, White Finish, For Use With Panel 56.00 x 44.00 fits 60 x 48 Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 56.00 In., Width 44.00 In., 10 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.