Interior Panel, 10 Gangs, Steel
Mfr # A60P60
Zoro # G2221086
product price: $795.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Number of Gangs
10 Gangs
Material
Steel
Color
White
Width
56 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A60P60
Zoro #
G2221086
UPC #
783510262808
Country of Origin
Mexico
Dimensions
Width
56 in
Height
56.00"
Length
56.50 in
Overall Width
57 in
Material Thickness
11 ga
Overall Height
57 in
Details
Item
Interior Panel
Number of Gangs
10 Gangs
Material
Steel
Color
White
Finish
White
Sub-Category
Panel and Panel Accessories
Application
For Mounting Components
For Use With
Panel 56.00 x 56.00 fits 60 x 60 Enclosures
Gauge
10
Includes
Mounting Hardware
Hole Quantity
10
Panel Style
Back Panel
Description
Interior Panel, Steel Material, White Finish, For Use With Panel 56.00 x 56.00 fits 60 x 60 Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 56.00 In., Width 56.00 In., 10 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.