Zoro Homepage

Interior Panel, 10 Gangs, Steel

  • Mfr # A72P60G

  • Zoro # G2221059


product price: $939.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Number of Gangs
10 Gangs
Material
Steel
Color
Natural
Width
56 in
Gauge
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A72P60G
Zoro #
G2221059
UPC #
783510150327
Country of Origin
Mexico

Dimensions

Width
56 in
Height
68.00"
Length
71 in
Overall Height
69 in
Material Thickness
11 ga
Overall Width
57 in

Details

Item
Interior Panel
Number of Gangs
10 Gangs
Material
Steel
Color
Natural
Gauge
10
Finish
Galvanized
For Use With
Galvanized Panel, 68 x 56 Fits 72 x 60 Enclosures
Application
For Mounting Components
Sub-Category
Panel and Panel Accessories
Includes
Mounting Hardware
Hole Quantity
10
Panel Style
Back Panel

Description

Interior Panel, Steel Material, Galvanized Finish, For Use With Galvanized Panel, 68 x 56 Fits 72 x 60 Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 68.00 In., Width 56.00 In., 10 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.