Zoro Homepage

Interior Panel, 12 Gangs, Aluminum

  • Mfr # A24P20AL

  • Zoro # G8759694


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
12 Gangs
Material
Aluminum
Color
Natural
Gauge
12
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A24P20AL
Zoro #
G8759694
UPC #
783510234201
Country of Origin
Mexico

Dimensions

Width
17 in
Height
21.00"
Length
21.25 in
Overall Width
17 in
Overall Height
21 in
Material Thickness
10 ga

Details

Item
Interior Panel
Number of Gangs
12 Gangs
Material
Aluminum
Color
Natural
Gauge
12
For Use With
NEMA 12, 4, 4X, Junction Box, Wall-Mount Enclosures
Sub-Category
Panel and Panel Accessories
Application
For Mounting Components
Includes
Mounting Hardware
Hole Quantity
4
Finish
Anodized
Panel Style
Back Panel
Box Type
Junction Box

Description

Interior Panel, Aluminum Material, For Use With NEMA 12, 4, 4X, Junction Box, Wall-Mount Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 21.00 In., Width 17.00 In., 12 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.