Zoro Homepage

Interior Panel, 12 Gangs, Stainless Steel

  • Mfr # A24P20SS6

  • Zoro # G8759712


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
12 Gangs
Material
Stainless Steel
Color
Natural
Sub-Category
Panel and Panel Accessories
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A24P20SS6
Zoro #
G8759712
UPC #
783510298401
Country of Origin
United States

Dimensions

Width
17 in
Height
21.00"
Length
21.50 in
Material Thickness
12 ga
Overall Height
21 in
Overall Width
17 in

Details

Item
Interior Panel
Number of Gangs
12 Gangs
Material
Stainless Steel
Color
Natural
Sub-Category
Panel and Panel Accessories
Application
For Mounting Components
For Use With
NEMA 12, 4, 4X, Junction Box, Wall-Mount Enclosures
Gauge
12
Includes
Mounting Hardware
Finish
Brushed
Hole Quantity
4
Material Grade
316L
Panel Style
Back Panel
Box Type
Junction Box

Description

Interior Panel, Stainless Steel Material, For Use With NEMA 12, 4, 4X, Junction Box, Wall-Mount Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 21.00 In., Width 17.00 In., 12 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.