Interior Panel, 12 Gangs, Stainless Steel
Mfr # A24P24SS6
Zoro # G8759755
product price: $425.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
12 Gangs
Material
Stainless Steel
Color
Natural
Width
21 in
Application
For Mounting Components
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A24P24SS6
Zoro #
G8759755
UPC #
783510298500
Country of Origin
United States
Dimensions
Width
21 in
Height
21.00"
Length
21.70 in
Material Thickness
12 ga
Overall Height
21 in
Overall Width
21 in
Details
Item
Interior Panel
Number of Gangs
12 Gangs
Material
Stainless Steel
Color
Natural
Application
For Mounting Components
Gauge
12
Sub-Category
Panel and Panel Accessories
For Use With
NEMA 12, 4, 4X, Wall-Mount Enclosures
Includes
Mounting Hardware
Hole Quantity
4
Finish
Brushed
Material Grade
316L
Panel Style
Back Panel
Description
Interior Panel, Stainless Steel Material, For Use With NEMA 12, 4, 4X, Wall-Mount Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 21.00 In., Width 21.00 In., 12 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.