Interior Panel, 12 Gangs, Steel
Mfr # A16P16
Zoro # G8759563
product price: $68.89
/eaKey Features
Number of Gangs
12 Gangs
Material
Steel
Color
White
Gauge
12
Sub-Category
Panel and Panel Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A16P16
Zoro #
G8759563
UPC #
783510302641
Country of Origin
United States
Dimensions
Height
13.00"
Width
13 in
Length
17.50 in
Overall Height
13 in
Material Thickness
12 ga
Overall Width
13 in
Details
Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Color
White
Gauge
12
Sub-Category
Panel and Panel Accessories
Finish
White
Application
For Mounting Components
For Use With
NEMA 12, 4, 4X, Junction Box, Wall-Mount Enclosures
Includes
Mounting Hardware
Hole Quantity
4
Panel Style
Back Panel
Box Type
Junction Box
Description
Interior Panel, Steel Material, White Finish, For Use With NEMA 12, 4, 4X, Junction Box, Wall-Mount Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 13.00 In., Width 13.00 In., 12 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.