Interior Panel, 12 Gangs, Steel
Mfr # A24P16G
Zoro # G8759667
product price: $89.29
/ea
Free Shipping & Returns
Key Features
Number of Gangs
12 Gangs
Material
Steel
Color
Natural
Height
21.00"
Application
For Mounting Components
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A24P16G
Zoro #
G8759667
UPC #
783510150679
Country of Origin
United States
Dimensions
Height
21.00"
Width
13 in
Length
24.75 in
Material Thickness
12 ga
Overall Height
21 in
Overall Width
13 in
Details
Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Color
Natural
Application
For Mounting Components
Finish
Galvanized
Gauge
12
For Use With
NEMA 12, 4, 4X, Junction Box, Wall-Mount Enclosures
Sub-Category
Panel and Panel Accessories
Includes
Mounting Hardware
Hole Quantity
4
Panel Style
Back Panel
Box Type
Junction Box
Description
Interior Panel, Steel Material, Galvanized Finish, For Use With NEMA 12, 4, 4X, Junction Box, Wall-Mount Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 21.00 In., Width 13.00 In., 12 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.