Zoro Homepage

Interior Panel, 12 Gangs, Steel

  • Mfr # A24P20G

  • Zoro # G8759703


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
12 Gangs
Material
Steel
Color
Natural
Finish
Galvanized
Height
21.00"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A24P20G
Zoro #
G8759703
UPC #
783510350680
Country of Origin
United States

Dimensions

Height
21.00"
Width
17 in
Length
20.90 in
Material Thickness
12 ga
Overall Width
17 in
Overall Height
21 in

Details

Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Color
Natural
Finish
Galvanized
For Use With
NEMA 12, 4, 4X, Junction Box, Wall-Mount Enclosures
Gauge
12
Sub-Category
Panel and Panel Accessories
Application
For Mounting Components
Includes
Mounting Hardware
Hole Quantity
4
Panel Style
Back Panel
Box Type
Junction Box

Description

Interior Panel, Steel Material, Galvanized Finish, For Use With NEMA 12, 4, 4X, Junction Box, Wall-Mount Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 21.00 In., Width 17.00 In., 12 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.