Zoro Homepage

Interior Panel, 12 Gangs, Steel

  • Mfr # A30P20

  • Zoro # G8759764


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
12 Gangs
Material
Steel
Color
White
Sub-Category
Panel and Panel Accessories
Height
27.00"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30P20
Zoro #
G8759764
UPC #
783510348731
Country of Origin
United States

Dimensions

Height
27.00"
Width
17 in
Length
27 in
Overall Height
27 in
Material Thickness
12 ga
Overall Width
17 in

Details

Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Color
White
Sub-Category
Panel and Panel Accessories
Finish
White
For Use With
NEMA 12, 4, 4X, Wall-Mount Enclosures
Application
For Mounting Components
Gauge
12
Includes
Mounting Hardware
Hole Quantity
4
Panel Style
Back Panel

Description

Interior Panel, Steel Material, White Finish, For Use With NEMA 12, 4, 4X, Wall-Mount Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 27.00 In., Width 17.00 In., 12 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.