Zoro Homepage

Interior Panel, 12 Gangs, Steel

  • Mfr # A36P24

  • Zoro # G8759834


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
12 Gangs
Material
Steel
Color
White
For Use With
NEMA 12, 4, 4X, Wall-Mount Enclosures
Height
33.00"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A36P24
Zoro #
G8759834
UPC #
783510339760
Country of Origin
United States

Dimensions

Height
33.00"
Width
21 in
Length
33.25 in
Material Thickness
12 ga
Overall Width
21 in
Overall Height
33 in

Details

Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Color
White
For Use With
NEMA 12, 4, 4X, Wall-Mount Enclosures
Gauge
12
Sub-Category
Panel and Panel Accessories
Finish
White
Application
For Mounting Components
Includes
Mounting Hardware
Hole Quantity
6
Panel Style
Back Panel

Description

Interior Panel, Steel Material, White Finish, For Use With NEMA 12, 4, 4X, Wall-Mount Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 33.00 In., Width 21.00 In., 12 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.