Interior Panel, 12 Gangs, Steel
Mfr # A36P24G
Zoro # G8759843
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
12 Gangs
Material
Steel
Color
Natural
Width
21 in
Sub-Category
Panel and Panel Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A36P24G
Zoro #
G8759843
UPC #
783510150785
Country of Origin
United States
Dimensions
Width
21 in
Height
33.00"
Length
33.30 in
Material Thickness
12 ga
Overall Height
33 in
Overall Width
21 in
Details
Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Color
Natural
Sub-Category
Panel and Panel Accessories
For Use With
NEMA 12, 4, 4X, Wall-Mount Enclosures
Application
For Mounting Components
Finish
Galvanized
Gauge
12
Includes
Mounting Hardware
Hole Quantity
6
Panel Style
Back Panel
Description
Interior Panel, Steel Material, Galvanized Finish, For Use With NEMA 12, 4, 4X, Wall-Mount Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 33.00 In., Width 21.00 In., 12 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.