Interior Panel, 12 Gangs, Steel
Mfr # A36P36
Zoro # G8759895
product price: $330.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
12 Gangs
Material
Steel
Color
White
Gauge
12
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A36P36
Zoro #
G8759895
UPC #
783510231002
Country of Origin
United States
Dimensions
Width
33 in
Height
33.00"
Length
33.50 in
Material Thickness
12 ga
Overall Height
33 in
Overall Width
33 in
Details
Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Color
White
Gauge
12
Finish
White
Sub-Category
Panel and Panel Accessories
Application
For Mounting Components
For Use With
NEMA 12, 4, 4X, Wall-Mount Enclosures
Includes
Mounting Hardware
Hole Quantity
8
Panel Style
Back Panel
Description
Interior Panel, Steel Material, White Finish, For Use With NEMA 12, 4, 4X, Wall-Mount Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 33.00 In., Width 33.00 In., 12 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.