Interior Panel, 12 Gangs, Steel
Mfr # A48P48
Zoro # G8760001
product price: $611.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
12 Gangs
Material
Steel
Color
White
Height
44.00"
Application
For Mounting Components
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A48P48
Zoro #
G8760001
UPC #
783510264802
Country of Origin
Mexico
Dimensions
Height
44.00"
Width
44 in
Length
44.50 in
Material Thickness
12 ga
Overall Height
45 in
Overall Width
45 in
Details
Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Color
White
Application
For Mounting Components
For Use With
NEMA 12, 4, 4X, Wall-Mount Enclosures
Finish
White
Sub-Category
Panel and Panel Accessories
Gauge
12
Includes
Mounting Hardware
Hole Quantity
10
Panel Style
Back Panel
Description
Interior Panel, Steel Material, White Finish, For Use With NEMA 12, 4, 4X, Wall-Mount Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 44.00 In., Width 44.00 In., 12 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.