Interior Panel, 12 Gangs, Steel
Mfr # A72P36
Zoro # G8760035
product price: $595.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
12 Gangs
Material
Steel
Color
White
Width
33 in
Application
For Mounting Components
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A72P36
Zoro #
G8760035
UPC #
783510229405
Country of Origin
United States
Dimensions
Width
33 in
Height
69.00"
Length
69.70 in
Material Thickness
11 ga
Overall Height
69 in
Overall Width
33 in
Details
Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Color
White
Application
For Mounting Components
For Use With
NEMA 12, 4, 4X, Wall-Mount Enclosures
Finish
White
Sub-Category
Panel and Panel Accessories
Gauge
12
Includes
Mounting Hardware
Hole Quantity
8
Panel Style
Back Panel
Description
Interior Panel, Steel Material, White Finish, For Use With NEMA 12, 4, 4X, Wall-Mount Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 69.00 In., Width 33.00 In., 12 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.