Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Panel, 12 Gangs, Steel, Conductive Box Type

  • Mfr # CP1616G

  • Zoro # G8754654


product price: $73.19
/ea

Key Features

Number of Gangs
12 Gangs
Material
Steel
Box Type
Conductive
Color
Natural
Height
14.20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP1616G
Zoro #
G8754654
UPC #
783510264499
Country of Origin
United States

Dimensions

Height
14.20"
Width
14.20 in
Length
22.75 in
Overall Height
14.2 in
Material Thickness
12 in
Overall Width
14.2 in

Details

Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Box Type
Conductive
Color
Natural
Gauge
12
For Use With
16"H x 16"W Concept(TM) Style Enclosures
Application
For Mounting Components
Finish
Galvanized
Sub-Category
Panel and Panel Accessories
Panel Style
Concept Panel

Description

Interior Panel, Steel Material, Galvanized Finish, For Use With 16 In.H x 16 In.W Concept(TM) Style Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 14.20 In., Width 14.20 In., 12 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.