Interior Panel, 12 Gangs, Steel, Conductive Box Type
Mfr # CP2016G
Zoro # G8754672
product price: $75.19
/ea
Free Shipping & Returns
Key Features
Number of Gangs
12 Gangs
Material
Steel
Box Type
Conductive
Color
Natural
Application
For Mounting Components
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP2016G
Zoro #
G8754672
UPC #
783510264598
Country of Origin
United States
Dimensions
Height
18.20"
Width
14.20 in
Length
18.50 in
Overall Width
14.2 in
Overall Height
18.2 in
Material Thickness
12 in
Details
Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Box Type
Conductive
Color
Natural
Application
For Mounting Components
For Use With
20"H x 16"W Concept(TM) Style Enclosures
Finish
Galvanized
Gauge
12
Sub-Category
Panel and Panel Accessories
Panel Style
Concept Panel
Description
Interior Panel, Steel Material, Galvanized Finish, For Use With 20 In.H x 16 In.W Concept(TM) Style Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 18.20 In., Width 14.20 In., 12 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.