Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Panel, 12 Gangs, Steel, Conductive Box Type

  • Mfr # CP2416G

  • Zoro # G8754715


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Number of Gangs
12 Gangs
Material
Steel
Box Type
Conductive
Color
Natural
For Use With
24"H x 16"W Concept(TM) Style Enclosures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP2416G
Zoro #
G8754715
UPC #
783510150525
Country of Origin
United States

Dimensions

Width
14.20 in
Height
22.20"
Length
22.50 in
Overall Width
14.2 in
Overall Height
22.2 in
Material Thickness
12 in

Details

Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Box Type
Conductive
Color
Natural
For Use With
24"H x 16"W Concept(TM) Style Enclosures
Application
For Mounting Components
Sub-Category
Panel and Panel Accessories
Finish
Galvanized
Gauge
12
Panel Style
Concept Panel

Description

Interior Panel, Steel Material, Galvanized Finish, For Use With 24 In.H x 16 In.W Concept(TM) Style Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 22.20 In., Width 14.20 In., 12 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.