Interior Panel, 12 Gangs, Steel, Conductive Box Type
Mfr # CP3024G
Zoro # G8754794
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
12 Gangs
Material
Steel
Box Type
Conductive
Color
Natural
Sub-Category
Panel and Panel Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP3024G
Zoro #
G8754794
UPC #
783510264895
Country of Origin
United States
Dimensions
Height
28.20"
Width
22.20 in
Length
28 in
Material Thickness
12 in
Overall Width
22.2 in
Overall Height
28.2 in
Details
Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Box Type
Conductive
Color
Natural
Sub-Category
Panel and Panel Accessories
Application
For Mounting Components
Gauge
12
Finish
Galvanized
For Use With
30"H x 24"W Concept(TM) Style Enclosures
Panel Style
Concept Panel
Description
Interior Panel, Steel Material, Galvanized Finish, For Use With 30 In.H x 24 In.W Concept(TM) Style Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 28.20 In., Width 22.20 In., 12 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.