Zoro Homepage

Interior Panel, 12 Gangs, Steel, Conductive Box Type

  • Mfr # CP3630G

  • Zoro # G8754855


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
12 Gangs
Material
Steel
Box Type
Conductive
Color
Natural
Sub-Category
Panel and Panel Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP3630G
Zoro #
G8754855
UPC #
783510265892
Country of Origin
United States

Dimensions

Width
28.20 in
Height
34.20"
Length
34.50 in
Material Thickness
12 in
Overall Width
28.2 in
Overall Height
34.2 in

Details

Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Box Type
Conductive
Color
Natural
Sub-Category
Panel and Panel Accessories
For Use With
36"H x 30"W Concept(TM) Style Enclosures
Finish
Galvanized
Application
For Mounting Components
Gauge
12
Panel Style
Concept Panel

Description

Interior Panel, Steel Material, Galvanized Finish, For Use With 36 In.H x 30 In.W Concept(TM) Style Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 34.20 In., Width 28.20 In., 12 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.