Interior Panel, 12 Gangs, Steel, Conductive Box Type
Mfr # CP3636G
Zoro # G8754873
product price: $334.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
12 Gangs
Material
Steel
Box Type
Conductive
Color
Natural
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP3636G
Zoro #
G8754873
UPC #
783510150587
Country of Origin
United States
Dimensions
Height
34.20"
Width
34.20 in
Length
34.70 in
Material Thickness
12 in
Overall Width
34.2 in
Overall Height
34.2 in
Details
Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Box Type
Conductive
Color
Natural
Finish
Galvanized
Gauge
12
Sub-Category
Panel and Panel Accessories
Application
For Mounting Components
For Use With
36"H x 36"W Concept(TM) Style Enclosures
Panel Style
Concept Panel
Description
Interior Panel, Steel Material, Galvanized Finish, For Use With 36 In.H x 36 In.W Concept(TM) Style Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 34.20 In., Width 34.20 In., 12 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.