Zoro Homepage

Interior Panel, 12 Gangs, Steel, Conductive Box Type

  • Mfr # CP4836G

  • Zoro # G8754925


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
12 Gangs
Material
Steel
Box Type
Conductive
Color
Natural
Height
46.20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP4836G
Zoro #
G8754925
UPC #
783510150648
Country of Origin
United States

Dimensions

Height
46.20"
Width
34.20 in
Length
46.30 in
Material Thickness
12 in
Overall Height
46.2 in
Overall Width
34.2 in
Nominal Width
34.20 In.

Details

Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Box Type
Conductive
Color
Natural
Gauge
12
For Use With
48"H x 36"W Concept(TM) Style Enclosures
Finish
Galvanized
Application
For Mounting Components
Sub-Category
Panel and Panel Accessories
Panel Style
Concept Panel

Description

Interior Panel, Steel Material, Galvanized Finish, For Use With 48 In.H x 36 In.W Concept(TM) Style Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 46.20 In., Width 34.20 In., 12 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.