Zoro Homepage

Interior Panel, 12 Gangs, Steel

  • Mfr # CP1212

  • Zoro # G8754602


product price: $28.95
/ea

Key Features

Number of Gangs
12 Gangs
Material
Steel
Color
White
Gauge
12
Width
10.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP1212
Zoro #
G8754602
UPC #
783510338848
Country of Origin
United States

Dimensions

Width
10.20 in
Height
10.20"
Length
10.75 in
Overall Width
10.2 in
Material Thickness
12 in
Overall Height
10.2 in

Details

Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Color
White
Gauge
12
Application
For Mounting Components
Finish
White
For Use With
12"H x 12"W Concept(TM) Style Enclosures
Sub-Category
Panel and Panel Accessories
Panel Style
Concept Panel
Box Type
Panel

Description

Interior Panel, Steel Material, White Finish, For Use With 12 In.H x 12 In.W Concept(TM) Style Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 10.20 In., Width 10.20 In., 12 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.