Zoro Homepage

Interior Panel, 12 Gangs, Steel

  • Mfr # CP2420

  • Zoro # G8754724


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
12 Gangs
Material
Steel
Color
White
Sub-Category
Panel and Panel Accessories
For Use With
24"H x 20"W Concept(TM) Style Enclosures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP2420
Zoro #
G8754724
UPC #
783510339531
Country of Origin
United States

Dimensions

Width
18.20 in
Height
22.20"
Length
22.50 in
Material Thickness
12 in
Overall Width
18.2 in
Overall Height
22.2 in

Details

Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Color
White
Sub-Category
Panel and Panel Accessories
For Use With
24"H x 20"W Concept(TM) Style Enclosures
Gauge
12
Finish
White
Application
For Mounting Components
Panel Style
Concept Panel

Description

Interior Panel, Steel Material, White Finish, For Use With 24 In.H x 20 In.W Concept(TM) Style Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 22.20 In., Width 18.20 In., 12 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.