Interior Panel, 12 Gangs, Steel
Mfr # CP2424
Zoro # G8754742
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
12 Gangs
Material
Steel
Color
White
For Use With
24"H x 24"W Concept(TM) Style Enclosures
Application
For Mounting Components
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP2424
Zoro #
G8754742
UPC #
783510338817
Country of Origin
United States
Dimensions
Width
22.20 in
Height
22.20"
Length
22.75 in
Overall Height
22.2 in
Material Thickness
12 in
Overall Width
22.2 in
Details
Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Color
White
For Use With
24"H x 24"W Concept(TM) Style Enclosures
Application
For Mounting Components
Sub-Category
Panel and Panel Accessories
Finish
White
Gauge
12
Panel Style
Concept Panel
Description
Interior Panel, Steel Material, White Finish, For Use With 24 In.H x 24 In.W Concept(TM) Style Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 22.20 In., Width 22.20 In., 12 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.