Zoro Homepage

Interior Panel, 12 Gangs, Steel

  • Mfr # CP2442

  • Zoro # G8754767


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
12 Gangs
Material
Steel
Color
White
Height
22.20"
Width
40.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP2442
Zoro #
G8754767
UPC #
783510785901
Country of Origin
United States

Dimensions

Height
22.20"
Width
40.20 in
Length
40.75 in
Overall Width
40.2 in
Overall Height
22.2 in
Material Thickness
12 in

Details

Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Color
White
Sub-Category
Panel and Panel Accessories
Application
For Mounting Components
For Use With
24"H x 42"W Concept(TM) Style Enclosures
Gauge
12
Finish
White
Panel Style
Concept Panel
Box Type
Panel

Description

Interior Panel, Steel Material, White Finish, For Use With 24 In.H x 42 In.W Concept(TM) Style Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 22.20 In., Width 40.20 In., 12 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.