Interior Panel, 12 Gangs, Steel
Mfr # CP3030
Zoro # G8754803
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
12 Gangs
Material
Steel
Color
White
Sub-Category
Panel and Panel Accessories
Application
For Mounting Components
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP3030
Zoro #
G8754803
UPC #
783510367763
Country of Origin
United States
Dimensions
Width
28.20 in
Height
28.20"
Length
28.50 in
Material Thickness
12 in
Overall Height
28.2 in
Overall Width
28.2 in
Details
Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Color
White
Sub-Category
Panel and Panel Accessories
Application
For Mounting Components
For Use With
30"H x 30"W Concept(TM) Style Enclosures
Gauge
12
Finish
White
Panel Style
Concept Panel
Description
Interior Panel, Steel Material, White Finish, For Use With 30 In.H x 30 In.W Concept(TM) Style Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 28.20 In., Width 28.20 In., 12 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.