Zoro Homepage

Interior Panel, 12 Gangs, Steel

  • Mfr # CP3624

  • Zoro # G8754821


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
12 Gangs
Material
Steel
Color
White
For Use With
36"H x 24"W Concept(TM) Style Enclosures
Height
34.20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP3624
Zoro #
G8754821
UPC #
783510358068
Country of Origin
United States

Dimensions

Height
34.20"
Width
22.20 in
Length
34.75 in
Material Thickness
12 in
Overall Height
34.2 in
Overall Width
22.2 in

Details

Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Color
White
For Use With
36"H x 24"W Concept(TM) Style Enclosures
Sub-Category
Panel and Panel Accessories
Application
For Mounting Components
Finish
White
Gauge
12
Panel Style
Concept Panel
Box Type
Panel

Description

Interior Panel, Steel Material, White Finish, For Use With 36 In.H x 24 In.W Concept(TM) Style Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 34.20 In., Width 22.20 In., 12 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.