Zoro Homepage

Interior Panel, 12 Gangs, Steel

  • Mfr # CP4236

  • Zoro # G8754891


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
12 Gangs
Material
Steel
Color
White
Gauge
12
For Use With
42"H x 36"W Concept(TM) Style Enclosures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP4236
Zoro #
G8754891
UPC #
783510786908
Country of Origin
United States

Dimensions

Height
40.20"
Width
34.20 in
Length
40.50 in
Material Thickness
12 in
Overall Height
40.2 in
Overall Width
34.2 in
Nominal Width
34.20 In.

Details

Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Color
White
Gauge
12
For Use With
42"H x 36"W Concept(TM) Style Enclosures
Application
For Mounting Components
Finish
White
Sub-Category
Panel and Panel Accessories
Panel Style
Concept Panel

Description

Interior Panel, Steel Material, White Finish, For Use With 42 In.H x 36 In.W Concept(TM) Style Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 40.20 In., Width 34.20 In., 12 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.