Interior Panel, 12 Gangs, Steel
Mfr # LP1515
Zoro # G2804929
product price: $11.59
/eaKey Features
Number of Gangs
12 Gangs
Material
Steel
Color
White
Sub-Category
Panel and Panel Accessories
Finish
Polyester Powder Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LP1515
Zoro #
G2804929
UPC #
783510366025
Country of Origin
Mexico
Dimensions
Width
5.91 in
Height
5.91"
Length
5.25 in
Overall Height
5.16 in
Overall Width
5.16 in
Material Thickness
12 ga
Details
Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Color
White
Sub-Category
Panel and Panel Accessories
Finish
Polyester Powder Paint
Includes
Labeled Ground Hole Sized for An M6 Screw
Gauge
12
Panel Style
Back Panel
Compatible with Manufacturer Model Number
LLB161612
Compatible Manufacturer Model Number
LLB161612
Compatible Manufacturer Part Number
LLB161612
Compatible with Manufacturer Model No.
LLB161612
Compatible with Mfr. Model No.
LLB161612
For Use with Mfr Model Number
LLB161612
For Use With Mfr. Model Number
LLB161612
Compatible Pump Manufacturer Part Number
LLB161612
Compatible Mfr. Model Number
LLB161612
Description
Panel, Steel Material, Polyester Powder Paint Finish, Sub-Category Panel and Panel Accessories, Height 5.91 In., Width 5.91 In., Includes Labeled Ground Hole Sized for An M6 Screw, 12 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.